Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint

Lubricated Unit Round Flange With Spigot Joint UCFC212D1

by NTN
4.50 (2)
Item.#
00387737
Mfr.#
UCFC212D1
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H3 (mm)
135
Dimension J1 (mm)
113.1
Dimensions A3 (mm)
12
Dimensions AO(mm)
68.7
Dimensions A1(mm)
17
Dimensions A1 (mm)
36
Dimensions J (mm)
160
Dimensions N (mm)
19
Shape
Mark brazing round flange type unit
Dimension S (mm)
25.4
Dimensions A (mm)
48
Standard Dynamic Load Rating (kN)
52.5
Standard static Load Rating (kN)
36.0
Dimensions L (mm)
195
Shaft Hole Classification
Cylindrical bore type (with set screw)
Cover
Without cover
Load Classification
For light loads
Grease Filler Nipple
With grease nipple
Shaft Diameter (phi mm)
60
Dimensions B (mm)
65.1
TRUSCO Part Number
214-3208
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production jig
4
From Japan
On 2014-03-06 15:34:42
Price is cheap, we respond quickly, we are satisfied.
This review is about item#00387353.
Bearing parts of dehydrator
5
From Japan
On 2013-04-22 10:41:51
I am using it without problems.
This review is about item#00387737.