Buy more than* S$200* and get FREE SHIPPING

  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint
  • Oil-Free Formula Unit Round Flange With Spigot Joint

Oil-Free Formula Unit Round Flange With Spigot Joint UCFC213

by NTN
5.00 (1)
Item.#
00387755
Mfr.#
UCFC213
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Dimensions A1(mm)
16
Dimensions A1 (mm)
36
Dimensions J (mm)
170
Dimensions N (mm)
19
Dimensions B (mm)
65.1
Dimension S (mm)
25.4
Dimensions H3 (mm)
145
Dimension J1 (mm)
120.2
Dimensions A3 (mm)
14
Dimensions AO(mm)
69.7
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
65
Dimensions A (mm)
50
Mounting Bolt Nominal Designation
M16
Standard Dynamic Load Rating (kN)
57.5
Standard static Load Rating (kN)
40.0
Dimensions L (mm)
205
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of parts cleaning machine
5
From Japan
On 2017-01-06 09:29:30
I was looking the same as the component that was used in the machine It can be purchased at your company. No way even such a thing, moreover, in the cheap, I was surprised Nante will abacus. We will also not be used in the future. Thank you very much.
This review is about item#387493.