Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint

Lubricated Unit Round Flange With Spigot Joint UCFC214D1

by NTN
4.50 (2)
Item.#
00387834
Mfr.#
UCFC214D1
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions AO(mm)
75.4
Dimensions A1(mm)
17
Dimensions A1 (mm)
40
Dimensions J (mm)
177
Dimensions N (mm)
19
Dimensions B (mm)
74.6
Dimensions A (mm)
54
Standard Dynamic Load Rating (kN)
62.0
Standard static Load Rating (kN)
44.0
Dimensions L (mm)
215
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
70
Dimension S (mm)
30.2
Dimensions H3 (mm)
150
Dimension J1 (mm)
125.1
Dimensions A3 (mm)
14
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production jig
4
From Japan
On 2014-03-06 15:34:42
Price is cheap, we respond quickly, we are satisfied.
This review is about item#00387353.
Bearing parts of dehydrator
5
From Japan
On 2013-04-22 10:41:51
I am using it without problems.
This review is about item#00387737.