Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil-Free Formula Unit Round Flange With Spigot Joint

Oil-Free Formula Unit Round Flange With Spigot Joint UCFC216

by NTN
5.00 (1)
Item.#
00387904
Mfr.#
UCFC216
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
240
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
80
Dimensions A (mm)
58
Mounting Bolt Nominal Designation
M20
Standard Dynamic Load Rating (kN)
72.5
Standard static Load Rating (kN)
53.0
Dimensions A1(mm)
18
Dimensions A1 (mm)
42
Dimensions J (mm)
200
Dimensions N (mm)
23
Dimensions B (mm)
82.6
Dimension S (mm)
33.3
Dimensions H3 (mm)
170
Dimension J1 (mm)
141.4
Dimensions A3 (mm)
16
Dimensions AO(mm)
83.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of cleaning machine parts
5
From Japan
On 2017-01-06 09:29:30
I was looking for the same parts as those used in the machine and I could purchase it at your company. I was surprised at all that it was cheap, even such a thing. We will continue to use it. Thank you very much.
This review is about item#387493.