Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil-Free Formula Unit Round Flange With Spigot Joint

Oil-Free Formula Unit Round Flange With Spigot Joint UCFC217

by NTN
5.00 (1)
Item.#
00387956
Mfr.#
UCFC217
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Dimensions N (mm)
23
Dimensions B (mm)
85.7
Dimension S (mm)
34.1
Dimensions H3 (mm)
180
Dimension J1 (mm)
147.1
Dimensions A3 (mm)
18
Dimensions AO(mm)
87.6
Dimensions A1(mm)
18
Dimensions A1 (mm)
45
Dimensions J (mm)
208
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
85
Dimensions A (mm)
63
Mounting Bolt Nominal Designation
M20
Standard Dynamic Load Rating (kN)
83.5
Standard static Load Rating (kN)
64.0
Dimensions L (mm)
250
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of cleaning machine parts
5
From Japan
On 2017-01-06 09:29:30
I was looking for the same parts as those used in the machine and I could purchase it at your company. I was surprised at all that it was cheap, even such a thing. We will continue to use it. Thank you very much.
This review is about item#387493.