Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint

Lubricated Unit Round Flange With Spigot Joint UCFC217D1

by NTN
4.50 (2)
Item.#
00387983
Mfr.#
UCFC217D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
229.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Dimensions A3 (mm)
18
Dimensions AO(mm)
87.6
Dimensions A1(mm)
18
Dimensions A1 (mm)
45
Dimensions J (mm)
208
Dimensions N (mm)
18
Dimensions B (mm)
85.7
Dimensions A (mm)
63
Standard Dynamic Load Rating (kN)
83.5
Standard static Load Rating (kN)
64.0
Dimensions L (mm)
250
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
85
Dimension S (mm)
34.1
Dimensions H3 (mm)
180
Dimension J1 (mm)
147.1
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production jig
4
From Japan
On 2014-03-06 15:34:42
Price cheap, we have to respond quickly, we are satisfied.
This review is about item#00387353.
Dehydrator bearing parts of
5
From Japan
On 2013-04-22 10:41:51
We use without problems.
This review is about item#00387737.