Buy more than* S$200* and get FREE SHIPPING

  • Oil-Free Formula Unit Round Flange With Spigot Joint

Oil-Free Formula Unit Round Flange With Spigot Joint UCFC218

by NTN
5.00 (1)
Item.#
00388001
Mfr.#
UCFC218
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
259.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimensions H3 (mm)
190
Dimension J1 (mm)
155.5
Dimensions A3 (mm)
18
Dimensions AO(mm)
96.3
Dimensions A1(mm)
22
Dimensions A1 (mm)
50
Dimensions J (mm)
220
Dimensions N (mm)
23
Dimensions B (mm)
96
Dimension S (mm)
39.7
Mounting Bolt Nominal Designation
M20
Standard Dynamic Load Rating (kN)
96.0
Standard static Load Rating (kN)
71.5
Dimensions L (mm)
265
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
90
Dimensions A (mm)
68
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of cleaning machine parts
5
From Japan
On 2017-01-06 09:29:30
I was looking for the same parts as those used in the machine and I could purchase it at your company. I was surprised at all that it was cheap, even such a thing. We will continue to use it. Thank you very much.
This review is about item#387493.