Buy more than* S$200* and get FREE SHIPPING

  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint
  • Lubricated Unit Round Flange With Spigot Joint

Lubricated Unit Round Flange With Spigot Joint UCFC218D1

by NTN
4.50 (2)
Item.#
00388035
Mfr.#
UCFC218D1
Package Qty.
1PC
Ship pack of
1
309.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
96.0
Standard static Load Rating (kN)
71.5
Dimensions L (mm)
265
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
90
Dimension S (mm)
39.7
Dimensions H3 (mm)
190
Dimension J1 (mm)
155.6
Dimensions A3 (mm)
18
Dimensions AO(mm)
96.3
Dimensions A1(mm)
22
Dimensions A1 (mm)
50
Dimensions J (mm)
220
Dimensions N (mm)
23
Dimensions B (mm)
96
Dimensions A (mm)
68
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production jig
4
From Japan
On 2014-03-06 15:34:42
Price is cheap, we respond quickly, we are satisfied.
This review is about item#00387353.
Bearing parts of dehydrator
5
From Japan
On 2013-04-22 10:41:51
I am using it without problems.
This review is about item#00387737.