Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flange Type Bearing Unit
  • Flange Type Bearing Unit
  • Flange Type Bearing Unit

Flange Type Bearing Unit UKFC211D1

by NTN
5.00 (1)
Item.#
00388875
Mfr.#
UKFC211D1
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Grease Filler Nipple
With grease nipple
Shape
Spigot joint with round flange type unit
Dimensions A1 (mm)
31
Standard Bearing Box Number
FC211
Dimensions A5 (mm)
75
Dimension A4 (mm)
71
Weight (kg)
4.4 (Reference)
Standard Dynamic Load Rating (kN)
43.5
Dimension J1 (mm)
106.1
Cover
No cover
Dimensions L (mm)
185
Dimensions AO(mm)
54.5
Dimensions A1(mm)
13
Dimension B1 (mm)
59
Dimensions J (mm)
150
Dimensions N (mm)
19
Dimensions A (mm)
43
Mounting Bolt Nominal Designation
M16
Dimensions H3 (mm)
125
Shaft Hole Classification
Tapered bore type
Standard static Load Rating (kN)
29.2
Dimensions A3 (mm)
12
Load Classification
For light load
Shaft Diameter (phi mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing change of used machine
5
From Japan
On 2015-12-22 14:52:28
I could install without problems. Although I always think at the time of bearing exchange, it will be easy to come off from the shaft if it is replaced earlier before breakage, but once it is damaged it will not escape internally so it will eventually become unavailable if you do not cut it. I always think that there is no ingenuity that can easily be removed.
This review is about item#00388814.