Buy more than* S$200* and get FREE SHIPPING

  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type

Modified Flanged Units Cast Housing Set Screw Type UCFH203D1

by NTN
Item.#
00390363
Mfr.#
UCFH203D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.57 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Dimension H (mm)
42
Dimensions L (mm)
62
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
17
Dimensions H3 (mm)
110
Dimensions AO(mm)
33.3
Dimensions A1(mm)
15
Dimensions H2(mm)
52
Dimensions H1 (mm)
27
Dimensions A1 (mm)
13
Dimensions J (mm)
32
Dimensions N (mm)
10
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
25.5
Dimension L1 (mm)
52
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65