Buy more than* S$200* and get FREE SHIPPING

  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type

Modified Flanged Units Cast Housing Set Screw Type UCFH204D1

by NTN
Item.#
00390415
Mfr.#
UCFH204D1
Package Qty.
1PC
Ship pack of
1
19.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H1 (mm)
27
Dimensions A1 (mm)
13
Dimensions J (mm)
32
Dimensions N (mm)
10
Dimensions B (mm)
31
2014 TRUSCO Published Page
1-1565
Shaft Diameter (phi mm)
20
Dimensions A (mm)
25.5
Dimension L1 (mm)
52
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension H (mm)
42
Dimensions L (mm)
62
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Dimension S (mm)
12.7
TRUSCO Part Number
214-3933
Dimensions H3 (mm)
110
Dimensions AO(mm)
33.3
Dimensions A1(mm)
15
Dimensions H2(mm)
52