Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deformation Flange Unit
  • Deformation Flange Unit
  • Deformation Flange Unit

Deformation Flange Unit UCFH205

by NTN
Item.#
00390433
Mfr.#
UCFH205
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Designation Number of the Bearing Housing
FH205
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Dimensions H3 (mm)
116
Load Classification
For light load
Mounting Bolt Nominal Designation
M8
Dimensions A1(mm)
16
Shaft Diameter (phi mm)
25
Standard Dynamic Load Rating (kN)
14
Standard static Load Rating (kN)
7.85
Dimension H (mm)
45
Dimensions L (mm)
68
Weight (kg)
0.8
Shape
Deformation flange type unit
Shaft Hole Classification
Cylindrical bore shape
Cover
No cover
Dimensions A (mm)
27
Dimensions AO(mm)
35.8
Grease Filler Nipple
Grease nipple Mu
Dimension L1 (mm)
56
Dimensions H2(mm)
52
Dimensions H1 (mm)
27
Dimensions A1 (mm)
13
Dimensions J (mm)
34
Dimensions N (mm)
10