Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type

Modified Flanged Units Cast Housing Set Screw Type UCFH206D1

by NTN
Item.#
00390537
Mfr.#
UCFH206D1
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions N (mm)
10
Dimensions B (mm)
38.1
2014 TRUSCO Published Page
1-1565
Shaft Diameter (phi mm)
30
Dimensions A (mm)
31
Dimension L1 (mm)
65
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension H (mm)
50
Dimensions L (mm)
78
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Dimension S (mm)
15.9
TRUSCO Part Number
214-3950
Dimensions H3 (mm)
130
Dimensions AO(mm)
40.2
Dimensions A1(mm)
18
Dimensions H2(mm)
55
Dimensions H1 (mm)
29
Dimensions A1 (mm)
13
Dimensions J (mm)
40