Buy more than* S$200* and get FREE SHIPPING

  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type

Modified Flanged Units Cast Housing Set Screw Type UCFH207D1

by NTN
Item.#
00390607
Mfr.#
UCFH207D1
Package Qty.
1PC
Ship pack of
1
32.95 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Dimensions H2(mm)
62
Dimensions H1 (mm)
32
Dimensions A1 (mm)
15
Dimensions J (mm)
46
Dimensions N (mm)
10
Dimensions B (mm)
42.9
2014 TRUSCO Published Page
1-1565
Shaft Diameter (phi mm)
35
Dimensions A (mm)
34
Dimension L1 (mm)
70
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.3
Dimension H (mm)
55
Dimensions L (mm)
90
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Dimension S (mm)
17.5
TRUSCO Part Number
214-3968
Dimensions H3 (mm)
144
Dimensions AO(mm)
44.4
Dimensions A1(mm)
19