Buy more than* S$200* and get FREE SHIPPING

  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type

Modified Flanged Units Cast Housing Set Screw Type UCFH208D1

by NTN
Item.#
00390652
Mfr.#
UCFH208D1
Package Qty.
1PC
Ship pack of
1
45.47 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Dimensions AO(mm)
51.2
Dimensions A1(mm)
21
Dimensions H2(mm)
72
Dimensions H1 (mm)
41
Dimensions A1 (mm)
16
Dimensions J (mm)
50
Dimensions N (mm)
12
Dimensions B (mm)
49.2
Dimension S (mm)
19
Dimensions A (mm)
36
Dimension L1 (mm)
78
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension H (mm)
60
Dimensions L (mm)
100
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
40
Dimensions H3 (mm)
164