Buy more than* S$200* and get FREE SHIPPING

  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type
  • Modified Flanged Units Cast Housing Set Screw Type

Modified Flanged Units Cast Housing Set Screw Type UCFH209D1

by NTN
Item.#
00390722
Mfr.#
UCFH209D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
62.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions H3 (mm)
174
Dimensions AO(mm)
52.2
Dimensions A1(mm)
22
Dimensions H2(mm)
76
Dimensions H1 (mm)
43
Dimensions A1 (mm)
18
Dimensions J (mm)
54
Dimensions N (mm)
12
Dimensions B (mm)
49.2
Dimension S (mm)
19
Dimensions A (mm)
38
Dimension L1 (mm)
80
Standard Dynamic Load Rating (kN)
32.5
Standard static Load Rating (kN)
20.4
Dimension H (mm)
65
Dimensions L (mm)
106
Shaft Hole Classification
Cylindrical bore
Cover
No cover
Load Classification
Light Load
Grease Filler Nipple
No Grease Nipple
Shaft Diameter (phi mm)
45