Buy more than* S$200* and get FREE SHIPPING

  • Take-Up Housing Bearing Unit
  • Take-Up Housing Bearing Unit
  • Take-Up Housing Bearing Unit

Take-Up Housing Bearing Unit UCT205

by NTN
5.00 (2)
Item.#
00397826
Mfr.#
UCT205
Package Qty.
1PC
Ship pack of
1
23.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
7.85
Dimensions A1 (mm)
12
Cover
No cover
Dimensions L (mm)
97
Dimension L3 (mm)
51
Grease Filler Nipple
Grease nipple Mu
Shape
Take-up-type unit
Dimension S (mm)
14.3
Dimension r (mm)
35
Dimensions A (mm)
32
Dimension L1 (mm)
62
Standard Dynamic Load Rating (kN)
14.0
Shaft Hole Classification
Cylindrical bore shape
Dimension H (mm)
89
Dimensions N (mm)
19
Load Classification
For light load
Shaft Diameter (phi mm)
25
Dimension L2 (mm)
12
Dimensions B (mm)
34.1
Dimension N2 (mm)
32
Dimensions A1(mm)
24
Dimensions N1(mm)
16
Dimensions H2(mm)
51
Dimensions H1 (mm)
76
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Conveyor parts
5
From Japan
On 2015-12-12 06:11:54
In recent years, has come to no longer there was one that had the expertise of skills in facility user, it has come more and more things that are not regular grease up. In such a place, I used I was wondering if convenient or. However, we do not know is a measure of how to determine the replacement time in the annual inspection, and the like. In our company, but we judged by the sound at a stethoscope, it will be saved and how long in a place where continuous operation is seen or a guide is.
This review is about item#00397826.
On the pulley shaft of the elevator
5
From Japan
On 2013-03-22 19:57:14
A clean new item reached the outer box which was able to be installed without any problem
This review is about item#00397826.