Buy more than* S$200* and get FREE SHIPPING

  • EF Broom w/Squeegee

EF Broom w/Squeegee -

4.67 (3)
Item.#
00403935
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
34.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TKG Part
4-1077-1901
Material (handle)
Aluminum, polypropylene
Width (mm)
280
Materials (bade)
Synthetic rubber
Overall Length (mm)
905
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Food factory for floor cleaning
4
From Japan
On 2017-04-15 14:59:13
It is used as draining after floor cleaning of food factory. Because the rubber is solid, water can be drained beautifully.
This review is about item#37135445.
Store kitchen cleaning time
5
From Japan
On 2017-01-31 21:33:11
It is very convenient to sweep the floor concrete part of the shop kitchen, double drain after rinsing.
This review is about item#37135427.
Sweeping the floor
5
From Japan
On 2014-02-26 16:24:42
Since rubber fits perfectly on the floor it is convenient to sweep without leaving any trash. Especially dust is very good. Even if it looks like it looks nothing with your eyes, it will be quite dusty as you clean it. I can not do anything with other borax already.
This review is about item#37135427.