Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Rhombic Flanged Units
  • Steel Rhombic Flanged Units
  • Steel Rhombic Flanged Units

Steel Rhombic Flanged Units ASPFL204

by NTN
4.60 (5)
Item.#
00406201
Mfr.#
ASPFL204
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bearing Number
AS204
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimensions B (mm)
25
Material (Unit)
Made from steel plate
Dimension S (mm)
7
Unit Weight (kg)
0.2
Allowable Load (kN)
Radial: 3.00
Dimensions A (mm)
16
Dimensions H1 (mm)
56
Dimensions A1 (mm)
4
Dimensions J (mm)
71.5
Dimensions N (mm)
9
Dimension H (mm)
90
Dimensions L (mm)
67
Shaft Hole Classification
Cylindrical bore type
Load Classification
For light loads
Shape
Rhombus flange type unit
Shaft Diameter (phi mm)
20
TRUSCO Part Number
224-7721
Mounting Bolt Nominal Designation
M8
Caution
Axial load should be less than half of the allowable radial load. To be used for stable loads with 2400 rpm rotation or below only.
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
As a part for kids cart.
5
From Japan
On 2018-04-25 02:14:19
Purchased for children's racing carts, rear side bearings of kids carts. Because the standard is the same, it was a pon attachment. After exchanging noiseless, it came to run without thrill resistance.
This review is about item#00406217.
Scheduled to be used for remodeling of original CNC
4
From Japan
On 2017-12-11 19:12:02
I am satisfied that NTN's products can be purchased at a considerable discount.
This review is about item#406174.
During snow removal machine maintenance
5
From Japan
On 2016-10-12 09:48:42
Used for workers and underbody of snow-removing machine, painfully exchanged at a few years so it is inexpensive and can be replaced conveniently.
This review is about item#406217.
Machine
5
From Japan
On 2015-07-25 14:58:12
Quality can be relieved because it is a first-class manufacturer, and it will be very helpful because we will ship it the most on the day.
This review is about item#00406217.
To the bearing of machine
4
From Japan
On 2014-11-12 15:08:56
It is saved because famous manufacturer products can be purchased cheaply.
This review is about item#00406201.