Buy more than* S$200* and get FREE SHIPPING

  • Steel Rhombic Flanged Units
  • Steel Rhombic Flanged Units
  • Steel Rhombic Flanged Units

Steel Rhombic Flanged Units ASPFL205

by NTN
4.50 (4)
Item.#
00406217
Mfr.#
ASPFL205
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimension H (mm)
95
Dimensions L (mm)
71
Shaft Hole Classification
Cylindrical bore type
Load Classification
For light loads
Shape
Rhombus flange type unit
Shaft Diameter (phi mm)
25
TRUSCO Part Number
224-7739
Mounting Bolt Nominal Designation
M8
Bearing Number
AS205
Standard Dynamic Load Rating (kN)
14.0
Standard static Load Rating (kN)
7.85
Dimensions B (mm)
27
Material (Unit)
Made from steel plate
Dimension S (mm)
7.5
Unit Weight (kg)
0.3
Allowable Load (kN)
Radial: 4.00
Dimensions A (mm)
18
Dimensions H1 (mm)
60
Dimensions A1 (mm)
4
Dimensions J (mm)
76
Dimensions N (mm)
9
Caution
Axial load should be less than half of the allowable radial load. To be used for stable loads with 2400 rpm rotation or below only.
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Scheduled to be used for remodeling of original CNC
4
From Japan
On 2017-12-11 19:12:02
I am satisfied that NTN's products can be purchased at a considerable discount.
This review is about item#406174.
During snow removal machine maintenance
5
From Japan
On 2016-10-12 09:48:42
Used for workers and underbody of snow-removing machine, painfully exchanged at a few years so it is inexpensive and can be replaced conveniently.
This review is about item#406217.
Machine
5
From Japan
On 2015-07-25 14:58:12
Quality can be relieved because it is a first-class manufacturer, and it will be very helpful because we will ship it the most on the day.
This review is about item#00406217.
To the bearing of machine
4
From Japan
On 2014-11-12 15:08:56
It is saved because famous manufacturer products can be purchased cheaply.
This review is about item#00406201.