Buy more than* S$200* and get FREE SHIPPING

  • Steel Rhombic Flanged Units
  • Steel Rhombic Flanged Units
  • Steel Rhombic Flanged Units

Steel Rhombic Flanged Units ASPFL207

by NTN
4.50 (4)
Item.#
00406235
Mfr.#
ASPFL207
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A1 (mm)
5.2
Dimensions J (mm)
100
Dimensions N (mm)
11
Designation Number of the Bearing Housing
PFL207
Dimensions B (mm)
34
Material (Unit)
Steel
Dimension S (mm)
8.5
Unit Weight (kg)
0.5
Shaft Diameter (phi mm)
35
Dimensions H1 (mm)
81
Caution
Axial load should be less than half of the allowable radial load. To be used for stable loads with 2400 rpm rotation or below only.
Bearing Number
AS207
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.3
Dimension H (mm)
122
Dimensions L (mm)
94
Shaft Hole Classification
Cylindrical bore
Load Classification
Light Load
Allowable Load (kN)
Radial: 6.00
Dimensions A (mm)
20
Mounting Bolt Nominal Designation
M10
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Scheduled to be used for remodeling of original CNC
4
From Japan
On 2017-12-11 19:12:02
I am satisfied that NTN's products can be purchased at a considerable discount.
This review is about item#406174.
During snow removal machine maintenance
5
From Japan
On 2016-10-12 09:48:42
Used for workers and underbody of snow-removing machine, painfully exchanged at a few years so it is inexpensive and can be replaced conveniently.
This review is about item#406217.
Machine
5
From Japan
On 2015-07-25 14:58:12
Quality can be relieved because it is a first-class manufacturer, and it will be very helpful because we will ship it the most on the day.
This review is about item#00406217.
To the bearing of machine
4
From Japan
On 2014-11-12 15:08:56
It is saved because famous manufacturer products can be purchased cheaply.
This review is about item#00406201.