Buy more than* S$200* and get FREE SHIPPING

  • Steel Rhombic Flanged Units
  • Steel Rhombic Flanged Units
  • Steel Rhombic Flanged Units

Steel Rhombic Flanged Units ASPFL208

by NTN
4.67 (3)
Item.#
00406244
Mfr.#
ASPFL208
Package Qty.
1PC
Ship pack of
1
26.32 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Dimensions A1 (mm)
6.8
Dimensions J (mm)
119
Dimensions N (mm)
13.5
Designation Number of the Bearing Housing
PFL208
Dimensions B (mm)
38
Material (Unit)
Steel
Dimension S (mm)
9
Unit Weight (kg)
0.8
Shaft Diameter (phi mm)
40
Dimensions H1 (mm)
91
Caution
Axial load should be less than half of the allowable radial load. To be used for stable loads with 2400 rpm rotation or below only.
Bearing Number
AS208
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension H (mm)
148
Dimensions L (mm)
100
Shaft Hole Classification
Cylindrical bore
Load Classification
Light Load
Allowable Load (kN)
Radial: 6.00
Dimensions A (mm)
21
Mounting Bolt Nominal Designation
M12
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of snowplow
5
From Japan
On 2016-10-12 09:48:42
Working machine and use the underbody of the snow removal machine, has been replaced by pain violently several years Because we come in handy it can be replaced at low cost.
This review is about item#406217.
Machine
5
From Japan
On 2015-07-25 14:58:12
It because it is the leading manufacturer product quality can be safe and very helpful so you ships above all the day.
This review is about item#00406217.
The machine of the bearing
4
From Japan
On 2014-11-12 15:08:56
It survives because it buy cheap and well-known manufacturers products.
This review is about item#00406201.