Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Pressed Steel Housing
  • Pillow Blocks Pressed Steel Housing
  • Pillow Blocks Pressed Steel Housing

Pillow Blocks Pressed Steel Housing ASPP205

by NTN
4.67 (9)
Item.#
00406296
Mfr.#
ASPP205
Package Qty.
1PC
Ship pack of
1
14.08 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Caution
Apply an allowance load only to the load stable in the state of the engine speed of 2400 rpm or less.
Dimension S (mm)
7.5
Unit Weight (kg)
0.3
Grease Filler Nipple
None
Shape
Pillow block unit
Shaft Diameter (phi mm)
25
Bearing Number
AS205
Dimensions H1 (mm)
4
Dimensions J (mm)
86
Dimensions N (mm)
11.5
Dimensions B (mm)
27
Material (Unit)
Made from steel plate
Shaft Hole Classification
Cylindrical bore type
Cover
None
Load Classification
For light loads
Dimensions A (mm)
32
Mounting Bolt Nominal Designation
M10
Dimensions H2(mm)
56.6
TRUSCO Part Number
224-7585
Standard Dynamic Load Rating (kN)
14.0
Standard static Load Rating (kN)
7.85
Dimension H (mm)
28.6
Dimensions L (mm)
108
Allowable Load (kN)
Direction facing down : 3.50 shaft direction: 1.40
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Hobby car
5
From Japan
On 2016-08-22 18:49:57
High accuracy, no mistake quality.
This review is about item#406253.
Authoring a woodworking lathe
5
From Japan
On 2016-05-02 11:28:05
You are in the process of making a woodworking lathe often used for self-made machines with YouTube and others.
This review is about item#00406253.
Bearings of woodworking lathes
5
From Japan
On 2015-03-08 13:18:20
Using the electric dollar right now, making a woodworking lathe and a potter, it is small and very convenient to use.
This review is about item#00406253.
Used for various tools and tools
5
From Japan
On 2013-10-29 18:02:15
It was also very satisfied with the accuracy within the assumption.
This review is about item#00406262.
For maintenance purpose of machining exclusive use machine
3
From Japan
On 2013-09-27 13:18:33
Is it not going to be a little cheaper?
This review is about item#00406253.
Mechanical repair
5
From Japan
On 2013-07-11 18:53:55
Used for repairing old backhoes, movement has improved from the time of purchase.
This review is about item#00406296.
Roller part of crab squeezer
5
From Japan
On 2013-06-26 08:28:44
Previously, I had been procuring from the local, but because there is no stock and ordering, since the price is cheaper and the delivery date is earlier, it is saved.
This review is about item#00406271.
Shaft stripper shaft bearing
5
From Japan
On 2010-10-25 22:57:20
It was perfect for exchanging bearings for the shaft of Kumagaya's old bean stripping machine
This review is about item#00406262.
Pulley bearings
4
From Japan
On 2010-02-16 20:37:22
Although the operation of the bearing is satisfactory, it can be relieved that it can firmly fix a little more. I am satisfied as price consideration.
This review is about item#00406253.