Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron

Rhombus Flanged Units Made of Lightweight Cast Iron ASFB201

by NTN
5.00 (4)
Item.#
00406323
Mfr.#
ASFB201
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cover
With no covering
Shaft Diameter (phi mm)
12
Unit Weight (kg)
0.3 (reference)
Dimensions A1(mm)
9.5
Dimension B1 (mm)
28.6
Dimensions A1 (mm)
9.5
Dimensions J (mm)
63.5
Dimensions B2 (mm)
-
Dimensions N (mm)
7
Designation Number of the Bearing Housing
FB201
Dimensions B (mm)
22
Material (Unit)
Made of cast iron
Dimension S (mm)
6
Dimensions AO(mm)
25.5
TRUSCO Part Number
214-3755
Dimensions A (mm)
18
Mounting Bolt Nominal Designation
M6
Bearing Number
AS201
Standard Dynamic Load Rating (kN)
9.60
Standard static Load Rating (kN)
4.60
Unit Shape
Rhombic flange unit
Dimension H (mm)
81
Dimensions L (mm)
56
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machinery
5
From Japan
On 2015-04-07 17:07:17
It is good to be able to purchase separately at a relatively low price and with a short delivery time.
This review is about item#00406366.
Mechanical repair
5
From Japan
On 2014-11-17 22:14:37
I am satisfied because I could buy exactly the same thing cheaper than manufacturer genuine.
This review is about item#00406341.
Mounting of rotating shaft
5
From Japan
On 2014-05-05 10:55:37
Since it is a product of NTN, it can be used without problems. It is smaller and cheaper than a normal bearing.
This review is about item#00406323.
Securing the shaft in the device
5
From Japan
On 2014-03-19 11:20:43
It was able to be used without problems.
This review is about item#00406332.