Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron

Rhombus Flanged Units Made of Lightweight Cast Iron ASFB202

by NTN
5.00 (4)
Item.#
00406332
Mfr.#
ASFB202
Package Qty.
1PC
Ship pack of
1
13.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions N (mm)
7
Designation Number of the Bearing Housing
FB201
Dimensions B (mm)
22
Material (Unit)
Made of cast iron
Dimension S (mm)
6
Dimensions AO(mm)
25.5
TRUSCO Part Number
214-3771
Dimensions A (mm)
18
Mounting Bolt Nominal Designation
M6
Bearing Number
AS202
Standard Dynamic Load Rating (kN)
9.60
Standard static Load Rating (kN)
4.60
Unit Shape
Rhombic flange unit
Dimension H (mm)
81
Dimensions L (mm)
56
Cover
With no covering
Shaft Diameter (phi mm)
15
Unit Weight (kg)
0.3 (reference)
Dimensions A1(mm)
9.5
Dimension B1 (mm)
28.6
Dimensions A1 (mm)
9.5
Dimensions J (mm)
63.5
Dimensions B2 (mm)
-
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machinery
5
From Japan
On 2015-04-07 17:07:17
Is good can be purchased in a short delivery time at a relatively low cost separately.
This review is about item#00406366.
Mechanical repair
5
From Japan
On 2014-11-17 22:14:37
I am satisfied because exactly the same thing has been able to buy cheaper than genuine manufacturer.
This review is about item#00406341.
Mounting of the rotating shaft
5
From Japan
On 2014-05-05 10:55:37
Because it is a commodity of NTN, it can be used without problems. Smaller than normal bearing, it is inexpensive.
This review is about item#00406323.
Fixing the shaft in the apparatus
5
From Japan
On 2014-03-19 11:20:43
It could be used without problems.
This review is about item#00406332.