Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron

Rhombus Flanged Units Made of Lightweight Cast Iron ASFB203

by NTN
5.00 (5)
Item.#
00406341
Mfr.#
ASFB203
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Unit Shape
Rhombus flange type unit
Dimension H (mm)
81
Dimensions L (mm)
56
Cover
Without cover
Shaft Diameter (phi mm)
17
Unit Weight (kg)
0.3 (reference)
Dimensions A1(mm)
9.5
Dimension B1 (mm)
28.6
Dimensions A1 (mm)
9.5
Dimensions J (mm)
63.5
Dimensions B2 (mm)
12
Dimensions N (mm)
7
Designation Number of the Bearing Housing
FB201
Dimensions B (mm)
22
Material (Unit)
Made of cast iron
Dimension S (mm)
6
Dimensions AO(mm)
25.5
TRUSCO Part Number
214-3780
Dimensions A (mm)
18
Mounting Bolt Nominal Designation
M6
Bearing Number
AS203
Standard Dynamic Load Rating (kN)
9.60
Standard static Load Rating (kN)
4.60
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-04-10 15:39:44
The price was cheap and could be replaced smoothly, but at this price I can not buy it first
This review is about item#406341.
Repair of agricultural machinery
5
From Japan
On 2015-04-07 17:07:17
It is good to be able to purchase separately at a relatively low price and with a short delivery time.
This review is about item#00406366.
Mechanical repair
5
From Japan
On 2014-11-17 22:14:37
I am satisfied because I could buy exactly the same thing cheaper than manufacturer genuine.
This review is about item#00406341.
Mounting of rotating shaft
5
From Japan
On 2014-05-05 10:55:37
Since it is a product of NTN, it can be used without problems. It is smaller and cheaper than a normal bearing.
This review is about item#00406323.
Securing the shaft in the device
5
From Japan
On 2014-03-19 11:20:43
It was able to be used without problems.
This review is about item#00406332.