Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron

Rhombus Flanged Units Made of Lightweight Cast Iron ASFB204

by NTN
5.00 (5)
Item.#
00406357
Mfr.#
ASFB204
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension B1 (mm)
31
Dimensions A1 (mm)
11
Dimensions J (mm)
71.5
Dimensions B2 (mm)
14
Dimensions N (mm)
10
Designation Number of the Bearing Housing
FB204
Dimensions B (mm)
25
Material (Unit)
Made of cast iron
Dimension S (mm)
7
Dimensions AO(mm)
29
TRUSCO Part Number
214-3801
Dimensions A (mm)
20
Mounting Bolt Nominal Designation
M8
Bearing Number
AS204
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Unit Shape
Rhombus flange type unit
Dimension H (mm)
90
Dimensions L (mm)
61
Cover
Without cover
Shaft Diameter (phi mm)
20
Unit Weight (kg)
0.4 (Reference)
Dimensions A1(mm)
11
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-04-10 15:39:44
The price was cheap and could be replaced smoothly, but at this price I can not buy it first
This review is about item#406341.
Repair of agricultural machinery
5
From Japan
On 2015-04-07 17:07:17
It is good to be able to purchase separately at a relatively low price and with a short delivery time.
This review is about item#00406366.
Mechanical repair
5
From Japan
On 2014-11-17 22:14:37
I am satisfied because I could buy exactly the same thing cheaper than manufacturer genuine.
This review is about item#00406341.
Mounting of rotating shaft
5
From Japan
On 2014-05-05 10:55:37
Since it is a product of NTN, it can be used without problems. It is smaller and cheaper than a normal bearing.
This review is about item#00406323.
Securing the shaft in the device
5
From Japan
On 2014-03-19 11:20:43
It was able to be used without problems.
This review is about item#00406332.