Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron

Rhombus Flanged Units Made of Lightweight Cast Iron ASFB205

by NTN
5.00 (4)
Item.#
00406366
Mfr.#
ASFB205
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A1(mm)
11
Dimension B1 (mm)
31
Dimensions A1 (mm)
11
Dimensions J (mm)
76
Dimensions B2 (mm)
15
Dimensions N (mm)
10
Designation Number of the Bearing Housing
FB205
Dimensions B (mm)
27
Material (Unit)
Made of cast iron
Dimension S (mm)
7.5
Dimensions AO(mm)
30.5
TRUSCO Part Number
214-3836
Dimensions A (mm)
20
Mounting Bolt Nominal Designation
M8
Bearing Number
AS205
Standard Dynamic Load Rating (kN)
14.0
Standard static Load Rating (kN)
7.85
Unit Shape
Rhombus flange type unit
Dimension H (mm)
95
Dimensions L (mm)
64
Cover
Without cover
Shaft Diameter (phi mm)
25
Unit Weight (kg)
0.4 (Reference)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machinery
5
From Japan
On 2015-04-07 17:07:17
It is good to be able to purchase separately at a relatively low price and with a short delivery time.
This review is about item#00406366.
Mechanical repair
5
From Japan
On 2014-11-17 22:14:37
I am satisfied because I could buy exactly the same thing cheaper than manufacturer genuine.
This review is about item#00406341.
Mounting of rotating shaft
5
From Japan
On 2014-05-05 10:55:37
Since it is a product of NTN, it can be used without problems. It is smaller and cheaper than a normal bearing.
This review is about item#00406323.
Securing the shaft in the device
5
From Japan
On 2014-03-19 11:20:43
It was able to be used without problems.
This review is about item#00406332.