Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron
  • Rhombus Flanged Units Made of Lightweight Cast Iron

Rhombus Flanged Units Made of Lightweight Cast Iron ASFB207

by NTN
5.00 (4)
Item.#
00406384
Mfr.#
ASFB207
Package Qty.
1PC
Ship pack of
1
27.81 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material (Unit)
Cast iron
2014 TRUSCO Published Page
1-1563
Shaft Diameter (phi mm)
35
Unit Weight (kg)
0.7(Reference)
Dimensions A1(mm)
11
Dimension B1 (mm)
38.9
Dimensions A1 (mm)
13
Dimensions J (mm)
100
Dimensions B2 (mm)
17
Dimensions N (mm)
12
Designation Number of the Bearing Housing
FB207
Dimensions B (mm)
34
Cover
Nocover
Dimension S (mm)
8.5
Dimensions AO(mm)
36.5
TRUSCO Part Number
214-3861
Dimensions A (mm)
24
Mounting Bolt Nominal Designation
M10
Bearing Number
AS207
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.3
Unit Shape
Sebum flange type unit
Dimension H (mm)
122
Dimensions L (mm)
89
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machinery
5
From Japan
On 2015-04-07 17:07:17
Is good can be purchased in a short delivery time at a relatively low cost separately.
This review is about item#00406366.
Mechanical repair
5
From Japan
On 2014-11-17 22:14:37
I am satisfied because exactly the same thing has been able to buy cheaper than genuine manufacturer.
This review is about item#00406341.
Mounting of the rotating shaft
5
From Japan
On 2014-05-05 10:55:37
Because it is a commodity of NTN, it can be used without problems. Smaller than normal bearing, it is inexpensive.
This review is about item#00406323.
Fixing the shaft in the apparatus
5
From Japan
On 2014-03-19 11:20:43
It could be used without problems.
This review is about item#00406332.