Buy more than* S$200* and get FREE SHIPPING

  • Light Pillow Blocks Cast Housing ASPB
  • Light Pillow Blocks Cast Housing ASPB
  • Light Pillow Blocks Cast Housing ASPB

Light Pillow Blocks Cast Housing ASPB ASPB202

by NTN
5.00 (3)
Item.#
00406402
Mfr.#
ASPB202
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Bolt Nominal Designation
M8
Dimension L1 (mm)
38
Bearing Number
AS202
Standard Dynamic Load Rating (kN)
9.60
Standard static Load Rating (kN)
4.60
Dimension H (mm)
30.2
Dimensions L (mm)
114
Weight (kg)
0.4 (Reference)
Shaft Hole Classification
Cylindrical bore
Shaft Diameter (phi mm)
15
TRUSCO Part Number
215-1405
Dimensions N1(mm)
16
Dimensions H2(mm)
57
Dimension B1 (mm)
28.6
Dimensions H1 (mm)
12
Dimensions J (mm)
87
Dimensions N (mm)
11
Designation Number of the Bearing Housing
PB201
Dimensions B (mm)
22
Dimension S (mm)
6
Dimensions A (mm)
25
2014 TRUSCO Published Page
1-1562
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2016-06-08 16:30:39
It survives in the cost reduction. no problem
This review is about item#00406436.
Maintenance of tea processing machine
5
From Japan
On 2015-07-16 18:23:22
Lets me always to be patronized. At a low price, and may be quality, I am satisfied. Thank you both in the future.
This review is about item#00406436.
Maintenance of tea processing machine
5
From Japan
On 2015-03-31 09:11:31
Always at a low price, we are satisfied.