Buy more than* S$200* and get FREE SHIPPING

  • Light Pillow Blocks Cast Housing ASPB
  • Light Pillow Blocks Cast Housing ASPB
  • Light Pillow Blocks Cast Housing ASPB

Light Pillow Blocks Cast Housing ASPB ASPB203

by NTN
5.00 (3)
Item.#
00406411
Mfr.#
ASPB203
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimensions H2(mm)
57
Dimension B1 (mm)
28.6
Dimensions H1 (mm)
12
Dimensions J (mm)
87
Dimensions N (mm)
11
Designation Number of the Bearing Housing
PB201
Dimensions B (mm)
22
Dimensions B4 (mm)
12
Shaft Diameter (phi mm)
17
TRUSCO Part Number
215-1413
Mounting Bolt Nominal Designation
M8
Dimension L1 (mm)
38
Bearing Number
AS203
Standard Dynamic Load Rating (kN)
9.6
Standard static Load Rating (kN)
4.6
Dimension H (mm)
30.2
Dimensions L (mm)
114
Weight (kg)
0.4 (Reference)
Shaft Hole Classification
Cylindrical bore shape
Dimension S (mm)
6
Dimensions A (mm)
25
2014 TRUSCO Published Page
1-1562
Dimensions N1(mm)
16
Shape
Lightweight cast iron pillow-shaped unit
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-06-08 16:30:39
I am saved by cost reduction. no problem
This review is about item#00406436.
Maintenance of tea machine
5
From Japan
On 2015-07-16 18:23:22
I will always patronize you. It is low price, good quality, I am satisfied. Thank you in the future.
This review is about item#00406436.
Maintenance of tea machine
5
From Japan
On 2015-03-31 09:11:31
I am always satisfied with low price.