Buy more than* S$200* and get FREE SHIPPING

  • Light Pillow Blocks Cast Housing ASPB
  • Light Pillow Blocks Cast Housing ASPB
  • Light Pillow Blocks Cast Housing ASPB

Light Pillow Blocks Cast Housing ASPB ASPB204

by NTN
5.00 (3)
Item.#
00406427
Mfr.#
ASPB204
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mounting Bolt Nominal Designation
M8
Dimension L1 (mm)
40
Bearing Number
AS204
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension H (mm)
33.3
Dimensions L (mm)
125
Weight (kg)
0.5 (Reference)
Dimensions B (mm)
25
Dimensions B4 (mm)
14
Shaft Diameter (phi mm)
20
TRUSCO Part Number
215-1421
Dimensions N1(mm)
16
Dimensions H2(mm)
65
Dimension B1 (mm)
31
Dimensions H1 (mm)
13
Dimensions J (mm)
97
Dimensions N (mm)
11
Designation Number of the Bearing Housing
PB204
Unit Shape
Pillow unit
Shaft Hole Classification
Cylindrical bore type
Dimension S (mm)
7
Dimensions A (mm)
27
Shape
Lightweight cast iron pillow block type unit
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-06-08 16:30:39
I am saved by cost reduction. no problem
This review is about item#00406436.
Maintenance of tea machine
5
From Japan
On 2015-07-16 18:23:22
I will always patronize you. It is low price, good quality, I am satisfied. Thank you in the future.
This review is about item#00406436.
Maintenance of tea machine
5
From Japan
On 2015-03-31 09:11:31
I am always satisfied with low price.