Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Light Pillow Blocks Cast Housing ASPB
  • Light Pillow Blocks Cast Housing ASPB
  • Light Pillow Blocks Cast Housing ASPB

Light Pillow Blocks Cast Housing ASPB ASPB207

by NTN
5.00 (3)
Item.#
00406454
Mfr.#
ASPB207
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.3
Dimension H (mm)
47.6
Dimensions L (mm)
165
Weight (kg)
1.3 (Reference)
Shaft Hole Classification
Cylindrical bore
Dimension S (mm)
8.5
Dimensions A (mm)
35
2014 TRUSCO Published Page
1-1562
Dimensions N1(mm)
21
Dimensions H2(mm)
93
Dimension B1 (mm)
38.9
Dimensions H1 (mm)
16
Dimensions J (mm)
127
Dimensions N (mm)
14
Designation Number of the Bearing Housing
PB207
Dimensions B (mm)
34
Dimensions B4 (mm)
17
Shaft Diameter (phi mm)
35
TRUSCO Part Number
215-1456
Mounting Bolt Nominal Designation
M12
Dimension L1 (mm)
52
Bearing Number
AS207
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-06-08 16:30:39
I am saved by cost reduction. no problem
This review is about item#00406436.
Maintenance of tea machine
5
From Japan
On 2015-07-16 18:23:22
I will always patronize you. It is low price, good quality, I am satisfied. Thank you in the future.
This review is about item#00406436.
Maintenance of tea machine
5
From Japan
On 2015-03-31 09:11:31
I am always satisfied with low price.