Buy more than* S$200* and get FREE SHIPPING

  • Light Pillow Blocks Cast Housing ASPB
  • Light Pillow Blocks Cast Housing ASPB
  • Light Pillow Blocks Cast Housing ASPB

Light Pillow Blocks Cast Housing ASPB ASPB208

by NTN
5.00 (3)
Item.#
00406463
Mfr.#
ASPB208
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H1 (mm)
18
Dimensions J (mm)
140
Dimensions N (mm)
14
Designation Number of the Bearing Housing
PB208
Dimensions B (mm)
38
Dimensions B4 (mm)
18
Shaft Diameter (phi mm)
40
TRUSCO Part Number
215-1464
Mounting Bolt Nominal Designation
M12
Dimension L1 (mm)
52
Bearing Number
AS208
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension H (mm)
50.8
Dimensions L (mm)
184
Weight (kg)
1.8 (Reference)
Shaft Hole Classification
Cylindrical bore
Dimension S (mm)
9
Dimensions A (mm)
37
2014 TRUSCO Published Page
1-1562
Dimensions N1(mm)
22
Dimensions H2(mm)
102
Dimension B1 (mm)
43.7
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-06-08 16:30:39
I am saved by cost reduction. no problem
This review is about item#00406436.
Maintenance of tea machine
5
From Japan
On 2015-07-16 18:23:22
I will always patronize you. It is low price, good quality, I am satisfied. Thank you in the future.
This review is about item#00406436.
Maintenance of tea machine
5
From Japan
On 2015-03-31 09:11:31
I am always satisfied with low price.