Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings For Units
  • Ball Bearings For Units
  • Ball Bearings For Units

Ball Bearings For Units UC201-008D1

by NTN
3.00 (2)
Item.#
00406524
Mfr.#
UC201-008D1
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Standard static Load Rating (kN)
6.65
Load Classification
Light Load
Standard Dynamic Load Rating (kN)
12.8
Shaft Diameter (inch)
1/2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-04-03 17:10:02
It is saved because it reaches to hand immediately for use for repair and replacement of the plant.
This review is about item#406777.
Copper wire nugget machine
1
From Japan
On 2015-06-12 07:32:37
Because I did not have the same part number I ordered the same head number from the same manufacturer, but I could not use it because the inside diameter did not match delicately. Seals and other parts have been rearranged, and somehow machines are being repaired and used.
This review is about item#00406576.