Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Bearings For Units
  • Ball Bearings For Units
  • Ball Bearings For Units

Ball Bearings For Units UC204-012D1

by NTN
3.00 (2)
Item.#
00406576
Mfr.#
UC204-012D1
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Load Classification
LightLoad
Shaft Diameter (phi mm)
-
Standard static Load Rating (kN)
6.65
Shaft Diameter (inch)
41702
Shape
Cylindricalbore
Standard Dynamic Load Rating (kN)
12.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-04-03 17:10:02
It is saved because it reaches to hand immediately for use for repair and replacement of the plant.
This review is about item#406777.
Copper wire nugget machine
1
From Japan
On 2015-06-12 07:32:37
Because I did not have the same part number I ordered the same head number from the same manufacturer, but I could not use it because the inside diameter did not match delicately. Seals and other parts have been rearranged, and somehow machines are being repaired and used.
This review is about item#00406576.