Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Ball Bearings for Units

Ball Bearings for Units UC204D1

by NTN
5.00 (4)
Item.#
00406585
Mfr.#
UC204D1
Package Qty.
1PC
Ship pack of
1
9.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Cast iron
Shaft Diameter (phi mm)
20
Dimensions C (mm)
17
Dimensions D (mm)
47
Compatible Main Part Series Name
UC
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
20
Load Classification
For light load
Dimension G(mm)
4.5
Dimensions d2 (mm)
M5x0.8
Dimensions B (mm)
31
Dimension S (mm)
12.7
Shaft Diameter (inch)
-
Shape
Cylindrical bore form
Dimensions S1 (mm)
18.3
Dimensions d4(mm)
29.6
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Factory maintenance
5
From Japan
On 2016-07-21 21:51:11
I think that it is an economy against resources by exchanging only the inside bearings than the exchange of the whole unit.
This review is about item#00406664.
Component replacement
5
From Japan
On 2016-05-24 20:43:01
It is helpful because you can order conveniently
This review is about item#00406612.
Machine parts
5
From Japan
On 2014-12-18 17:40:24
It is a product as I thought
This review is about item#00406786.
Machine maintenance at the factory
5
From Japan
On 2014-07-17 22:04:52
It is also good for resources & environment by exchanging the necessary minimum part.
This review is about item#00406585.