Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings For Units
  • Ball Bearings For Units
  • Ball Bearings For Units

Ball Bearings For Units UC206-102D1

by NTN
3.00 (2)
Item.#
00406621
Mfr.#
UC206-102D1
Package Qty.
1PC
Ship pack of
1
13.53 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Shaft Diameter (phi mm)
-
Standard static Load Rating (kN)
11.3
Load Classification
For light loads
Shape
Cylindrical bore type
Standard Dynamic Load Rating (kN)
19.5
Shaft Diameter (inch)
1.125
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
5
From Japan
On 2017-04-03 17:10:02
Repair of the plant, it will be saved in order to reach at hand immediately for use in exchange.
This review is about item#406777.
Copper wire nugget machine
1
From Japan
On 2015-06-12 07:32:37
Although head number since the same part number was not was ordered because the same manufacturer the things same, inner diameter did not work not meet delicately. Been reclassified a component such as a seal, I somehow use fix the machine.
This review is about item#00406576.