Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units

Ball Bearings for Units UC207D1

by NTN
5.00 (4)
Item.#
00406664
Mfr.#
UC207D1
Package Qty.
1PC
Ship pack of
1
17.53 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material
Cast iron
Compatible Main Part Series Name
UC
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.3
Dimension d (mm)
35
Load Classification
For light load
Shaft Diameter (phi mm)
35
Dimensions C (mm)
20
Dimensions D (mm)
72
Dimension S (mm)
17.5
Shaft Diameter (inch)
-
Shape
Cylindrical bore form
Dimensions S1 (mm)
25.4
Dimensions d4(mm)
46.8
Dimension G(mm)
6
Dimensions d2 (mm)
M6x0.75
Dimensions B (mm)
42.9
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Plant maintenance
5
From Japan
On 2016-07-21 21:51:11
Than the unit whole of the exchange, I think the economy or to the resources by exchanging only the bearing in.
This review is about item#00406664.
Component replacement
5
From Japan
On 2016-05-24 20:43:01
It survives because the convenience can be ordered
This review is about item#00406612.
Machine part
5
From Japan
On 2014-12-18 17:40:24
It is a commodity of the street that I thought
This review is about item#00406786.
Mechanical maintenance of plant
5
From Japan
On 2014-07-17 22:04:52
It may be in resources and environment in that to replace the necessary minimum of parts.
This review is about item#00406585.