Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings For Units
  • Ball Bearings For Units
  • Ball Bearings For Units

Ball Bearings For Units UC208-108D1

by NTN
1.00 (1)
Item.#
00406673
Mfr.#
UC208-108D1
Package Qty.
1PC
Ship pack of
1
21.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Main Part Series Name
UC
Standard static Load Rating (kN)
17.8
Load Classification
Light Load
Standard Dynamic Load Rating (kN)
29.1
Shaft Diameter (inch)
1 1/2
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Copper wire nugget machine
1
From Japan
On 2015-06-12 07:32:37
Although head number since the same part number was not was ordered because the same manufacturer the things same, inner diameter did not work not meet delicately. Been reclassified a component such as a seal, I somehow use fix the machine.
This review is about item#00406576.