Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units

Ball Bearings for Units UC209D1

by NTN
5.00 (4)
Item.#
00406716
Mfr.#
UC209D1
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Cast iron
Compatible Main Part Series Name
UC
Standard Dynamic Load Rating (kN)
32.5
Standard static Load Rating (kN)
20.4
Dimension d (mm)
45
Load Classification
For light loads
Shaft Diameter (phi mm)
45
Dimensions C (mm)
22
Dimensions D (mm)
85
Dimension S (mm)
19
Shaft Diameter (inch)
-
Shape
Cylindrical bore type
Dimensions S1 (mm)
30.2
Dimensions d4(mm)
57.5
Dimension G(mm)
8
Dimensions d2 (mm)
M8x1
Dimensions B (mm)
49.2
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Factory maintenance
5
From Japan
On 2016-07-21 21:51:11
I think that it is an economy against resources by exchanging only the inside bearings than the exchange of the whole unit.
This review is about item#00406664.
Component replacement
5
From Japan
On 2016-05-24 20:43:01
It is helpful because you can order conveniently
This review is about item#00406612.
Machine parts
5
From Japan
On 2014-12-18 17:40:24
It is a product as I thought
This review is about item#00406786.
Machine maintenance at the factory
5
From Japan
On 2014-07-17 22:04:52
It is also good for resources & environment by exchanging the necessary minimum part.
This review is about item#00406585.