Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units

Ball Bearings for Units UC215D1

by NTN
5.00 (4)
Item.#
00406847
Mfr.#
UC215D1
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Material
Cast iron
Dimensions d2 (mm)
M10x1.25
Dimensions B (mm)
77.8
Dimension S (mm)
33.3
Standard Dynamic Load Rating (kN)
66.0
Dimensions S1 (mm)
44.5
Dimensions d4(mm)
93
Dimension G(mm)
12
Shaft Diameter (phi mm)
75
Dimensions C (mm)
34
Dimensions D (mm)
130
Compatible Main Part Series Name
UC
Standard static Load Rating (kN)
49.5
Dimension d (mm)
75
Load Classification
Light Load
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Factory maintenance
5
From Japan
On 2016-07-21 21:51:11
I think that it is an economy against resources by exchanging only the inside bearings than the exchange of the whole unit.
This review is about item#00406664.
Component replacement
5
From Japan
On 2016-05-24 20:43:01
It is helpful because you can order conveniently
This review is about item#00406612.
Machine parts
5
From Japan
On 2014-12-18 17:40:24
It is a product as I thought
This review is about item#00406786.
Machine maintenance at the factory
5
From Japan
On 2014-07-17 22:04:52
It is also good for resources & environment by exchanging the necessary minimum part.
This review is about item#00406585.