Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Bearings for Units

Ball Bearings for Units UC217D1

by NTN
5.00 (4)
Item.#
00406883
Mfr.#
UC217D1
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Cast iron
Standard static Load Rating (kN)
64.0
Dimension d (mm)
85
Load Classification
Light Load
Shaft Diameter (phi mm)
85
Dimensions C (mm)
36
Dimensions D (mm)
150
Standard Dynamic Load Rating (kN)
83.5
Dimensions S1 (mm)
51.6
Dimensions d4(mm)
106.4
Dimension G(mm)
12
Dimensions d2 (mm)
M12x1.5
Dimensions B (mm)
85.7
Dimension S (mm)
34.1
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Factory maintenance
5
From Japan
On 2016-07-21 21:51:11
I think that it is an economy against resources by exchanging only the inside bearings than the exchange of the whole unit.
This review is about item#00406664.
Component replacement
5
From Japan
On 2016-05-24 20:43:01
It is helpful because you can order conveniently
This review is about item#00406612.
Machine parts
5
From Japan
On 2014-12-18 17:40:24
It is a product as I thought
This review is about item#00406786.
Machine maintenance at the factory
5
From Japan
On 2014-07-17 22:04:52
It is also good for resources & environment by exchanging the necessary minimum part.
This review is about item#00406585.