Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units UK207D1

by NTN
5.00 (1)
Item.#
00407294
Mfr.#
UK207D1
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension B1 (mm)
43
Dimensions d2 (mm)
52
Dimensions d1 (mm)
30
Dimensions B2 (mm)
9
Dimensions B (mm)
29
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.3
Dimension d (mm)
35
Compatible Main Part Series Name
UK
Load Classification
For light loads
Shape
Tapered hole type
Shaft Diameter (phi mm)
30
Dimensions C (mm)
20
Dimensions D (mm)
72
Dimensions Ca (mm)
5.4
Dimensions d4(mm)
46.8
Dimensions B3 (mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of motor bearings
5
From Japan
On 2014-09-15 17:06:20
I am satisfied that I can buy the manufacturer's product cheaply and quickly.
This review is about item#00407346.