Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units ASS201N

by NTN
Item.#
00407671
Mfr.#
ASS201N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimension S (mm)
6
Dimensions ds (mm)
M5x0.8
Chamfer Dimension r1 (mm)
0.6(min)
Dimensions S1 (mm)
16
Dimensions d4(mm)
24.3
Dimension G(mm)
4.2
Dimensions b (mm)
1.5
Inside Diameter d (phi mm)
12
Dimension D1 (mm)
38.1
Dimensions a (mm)
1.98
Width B (mm)
22
Outside Diameter D (phi mm)
40
Standard Dynamic Load Rating (kN)
9.6
Standard static Load Rating (kN)
4.6
Weight (kg)
0.12 (Reference)
Load Classification
Light Load
Shaft Diameter (phi mm)
12
Dimensions C (mm)
12