Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units ASS204N

by NTN
Item.#
00407705
Mfr.#
ASS204N
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
14
Shape
Cylindrical bore shape
Dimensions ds (mm)
M5 x 0.8
Chamfer Dimension r1 (mm)
1 (minimum)
Dimensions S1 (mm)
18
Dimensions d4(mm)
29.6
Dimension G(mm)
4.2
Dimensions b (mm)
1.5
Inside Diameter d (phi mm)
20
Dimension D1 (mm)
44.6
Dimension S (mm)
7
Dimensions a (mm)
2.38
Width B (mm)
25
Outside Diameter D (phi mm)
47
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Weight (kg)
0.17 (reference)
Load Classification
For light load
Shaft Diameter (phi mm)
20