Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units ASS208N

by NTN
Item.#
00407741
Mfr.#
ASS208N
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Dimension S (mm)
9
Dimensions ds (mm)
M8x1.0
Chamfer Dimension r1 (mm)
1.5(min)
Dimensions S1 (mm)
29
Dimensions d4(mm)
53
Dimension G(mm)
8
Dimensions b (mm)
2.05
Inside Diameter d (phi mm)
40
Dimension D1 (mm)
76.81
Dimensions a (mm)
3.18
Width B (mm)
38
Outside Diameter D (phi mm)
80
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Weight (kg)
0.51 (Reference)
Load Classification
Light Load
Shaft Diameter (phi mm)
40
Dimensions C (mm)
18