Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings For Units
  • Ball Bearings For Units
  • Ball Bearings For Units

Ball Bearings For Units UCS201LN

by NTN
Item.#
00407757
Mfr.#
UCS201LN
Package Qty.
1PC
Ship pack of
1
13.29 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
17
Dimensions a (mm)
3.1
Width B (mm)
31
Outside Diameter D (phi mm)
47
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Weight (kg)
0.21 (Reference)
Load Classification
Light Load
Shaft Diameter (phi mm)
12
Dimension S (mm)
12.7
Dimensions ds (mm)
M5x0.8
Chamfer Dimension r1 (mm)
0.6(min)
Dimensions S1 (mm)
18.3
Dimensions d4(mm)
29.6
Dimension G(mm)
4.5
Dimensions b (mm)
1.5
Inside Diameter d (phi mm)
12
Dimension D1 (mm)
44.6