Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units UCS203LN

by NTN
Item.#
00407775
Mfr.#
UCS203LN
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimension D1 (mm)
44.6
Dimension S (mm)
12.7
Dimensions ds (mm)
M5x0.8
Chamfer Dimension r1 (mm)
0.6(min)
Dimensions S1 (mm)
18.3
Dimensions d4(mm)
29.6
Dimension G(mm)
4.5
Dimensions b (mm)
1.5
Inside Diameter d (phi mm)
17
Dimensions C (mm)
17
Dimensions a (mm)
3.1
Width B (mm)
31
Outside Diameter D (phi mm)
47
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Weight (kg)
0.18 (Reference)
Load Classification
Light Load
Shaft Diameter (phi mm)
17