Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearings for Units
  • Ball Bearings for Units
  • Ball Bearings for Units

Ball Bearings for Units UCS204LN

by NTN
Item.#
00407784
Mfr.#
UCS204LN
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
20
Dimension D1 (mm)
44.6
Dimension S (mm)
12.7
Dimensions ds (mm)
M5x0.8
Chamfer Dimension r1 (mm)
1(min)
Dimensions S1 (mm)
18.3
Dimensions d4(mm)
29.6
Dimension G(mm)
4.5
Dimensions b (mm)
1.5
Shaft Diameter (phi mm)
20
Dimensions C (mm)
17
Dimensions a (mm)
3.1
Width B (mm)
31
Outside Diameter D (phi mm)
47
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Weight (kg)
0.17 (Reference)
Load Classification
Light Load